This item is Discontinued.

Lenovo Thinksystem Raid 530-8I Pcie 12Gb Adapter 7Y37A01082

Thinksystem Raid 530-8I Pcie 12Gb Adapter (Discontinued)

  • Mfr # 7Y37A01082
  • Zoro # G9435486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7Y37A01082
Zoro #
G9435486
UPC #
889488433438
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Series
530
RAID Levels
10
Item
SAS Controller
Platform Supported
PC
SAS Connector Details
2 x SFF-8643
Controller Type
12Gb/s SAS
Mounting
Plug-in Card
Host Interface
PCI Express 3.0 x8
Number of SAS Ports
8
RAID Supported
Yes
Total Number of SAS Ports
8
Environmentally Friendly
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.