This item is Discontinued.

Lenovo Thinkvision T24I-10 - Led Monitor - 23.8" 61A6MAR3US

Thinkvision T24I-10 - Led Monitor - 23.8" (Discontinued)

  • Mfr # 61A6MAR3US
  • Zoro # G2526646
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61A6MAR3US
Zoro #
G2526646
UPC #
190940615805
Country of Origin
China

Dimensions

Screen Size
23.8"
Width
21.3"
Depth
10.3"
Height
14.7"
Viewable Screen Size
23.8"

Details

Max. Resolution
1920 x 1080
Item
Monitor
Brightness
250 Nit
Color
Black
Aspect Ratio
1899-12-30
Product Type
LCD Monitor
Contrast Ratio
1,000:1
Includes
(1) Stand , (1) Base, Information Flyer with warranty, (1) VGA to VGA Cable(1.8m), DP to DP Cable(1.8m), (1) HDMI cable (1.8m), Power Cord(1.8M), USB 3.0 Cable(1.8M)
Standards
TUV, TCO Certified
Environmental Certification
TCO Certified Edge Displays 2.0
Operating Power Consumption
55 W
Number of Screens
1
Screen Mode
Full HD
DisplayPort
Yes
Backlight Technology
LED
Certifications & Standards
TÃÅ"V
TCO Certified
Yes
Built-in Devices
USB Hub
Maximum Resolution
1920 x 1080
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
Energy Efficiency Certification
ENERGY STAR 7.0
USB
Yes
VESA Mount Standard
100 x 100
Response Time
6 ms
HDMI
Yes
Package Contents
ThinkVision T24i-10 23.8 inch Wide FHD IPS Type Monitor, 1 x Stand , 1 x Base, Information Flyer with warranty, 1 x VGA to VGA Cable(1.8m), DP to DP Cable(1.8m), 1 x HDMI cable (1.8m), Power Cord(1.8M), USB 3.0-Cable(1.8M)
VGA
Yes
Energy Star
Yes
Color Supported
16.7 Million Colors
Green Environmental Attribute
ENERGY STAR 7.0; TCO Certified Displays 7.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified Edge Displays 2.0; Environmentally Friendly
Response Time Details
6 ms

Description

The LENOVO Thinkvision T24I-10 is a 23.8" LED monitor with a black color. It has a screen size of 23.8", a height of 14.7", a width of 21.3", and a depth of 10.3". The brightness is 250 Nit and the aspect ratio is 1899-12-30. The product type is LCD Monitor and the contrast ratio is 1,000:1.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.