THINKVISION T24V-30 - LCD MONITOR - FLAT - 1920 X 1080 - 23.8INCH - 6MS - 75 HZ

  • Mfr # 63D8MAR3US

  • Zoro # G522781460


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Backlight Technology
WLED
Pixel Per Inch (PPI)
93
Product Type
LED Monitor
Number of USB 2.0 Ports
1
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63D8MAR3US
Zoro #
G522781460
UPC #
196801782167
Country of Origin
China

Dimensions

Depth with Stand
7.86"
Width with Stand
21.25"
Viewable Screen Size
23.8"
Height
14.3"
Width
21.3"
Height with Stand
21.37"
Depth
2.1"
Extended Height with Stand
21.37"
Screen Size Class
24"
Compressed Height with Stand
15.27"

Details

Backlight Technology
WLED
Pixel Per Inch (PPI)
93
Product Type
LED Monitor
Number of USB 2.0 Ports
1
Aspect Ratio
16:9
Energy Star
Yes
Brightness
250 Nit
Pixel Pitch
0.27400 mm x 0.27400 mm
Response Time
4 ms
Color
Raven Black
Operating Power Consumption
18 W
HDMI
Yes
Speakers
Yes
Number of USB Ports
5
Stand Adjustments
Height, Swivel, Pivot, Tilt
Max. Resolution
1920 x 1080
Webcam
Yes
Number of USB 3.2 (Gen 1) Ports
3
HDMI Version
1.4
Number of Screens
1
USB Type-B
Yes
Adjustable Stand
Yes
Built-in Devices
USB Hub
Environmentally Friendly
Yes
VESA Mount Standard
100 x 100
Response Time Details
6 ms Normal Mode, 4 ms Extreme Mode
Number of DisplayPorts
1
Horizontal Viewing Angle
178°
Active Display Area (H x V)
20.75" x 11.67"
Number of VGA Ports
1
Features
Low Blue Light, sRGB, Anti-glare, Flicker-free, Eyesafe Certified, Eye Comfort Technology, Natural Low Blue Light
Color Supported
16.7 Million Colors
USB
Yes
Color Gamut
99% sRGB
Standard Refresh Rate
75 Hz
Microphone
Yes
DisplayPort
Yes
Number of Speakers
2
Native Contrast Ratio
1,000:1
Screen Mode
Full HD
Maximum Power Consumption
60 W
Panel Technology
In-plane Switching (IPS) Technology
Total Number of HDMI Ports
1
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.