THINKVISION T27-40 MONITOR - FLAT - 1920 X 1080 - 27INCH - 6MS RESPONSE TIME - 1

  • Mfr # 64A5MAT6UZ

  • Zoro # G022781649


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Height
14"
Operating Power Consumption
15 W
Color Gamut
99% BT.709, 99% sRGB
Energy Star
Yes
Number of VGA Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64A5MAT6UZ
Zoro #
G022781649
UPC #
198158449953
Country of Origin
China

Dimensions

Height
14"
Screen Size Class
27"
Height with Stand
21.17"
Extended Height with Stand
21.17"
Depth with Stand
7.68"
Width with Stand
24.09"
Viewable Screen Size
27"
Width
24.1"
Bezel Width
78.7 mil
Compressed Height with Stand
15.07"
Depth
1.8"

Details

Operating Power Consumption
15 W
Color Gamut
99% BT.709, 99% sRGB
Energy Star
Yes
Number of VGA Ports
1
Horizontal Viewing Angle
178°
Response Time Details
4 ms GTG (Extreme Mode), 6 ms GtG Typical
Screen Mode
Full HD
Number of USB Ports
5
Backlight Technology
WLED
Number of Screens
1
HDMI
Yes
Adjustable Stand
Yes
Built-in Devices
USB Hub
Aspect Ratio
16:9
Color Supported
16.7 Million Colors
Active Display Area (H x V)
23.54" x 13.24"
Product Type
LED Monitor
Eye Comfort Certification
Yes
USB Type-C
Yes
Total Number of HDMI Ports
1
Standard Refresh Rate
120 Hz
Stand Included
Yes
Screen Surface
Anti-glare
Vertical Frequency
48 Hz to 120 Hz
VESA Mount Compatible
Yes
Stand Adjustments
Swivel, Height, Pivot, Tilt
Max. Resolution
1920 x 1080
Vertical Viewing Angle
178°
USB
Yes
USB Type-B
Yes
VESA Mount Standard
100 x 100
Total Number of USB Type-C Ports
1
Surface Treatment
Anti-glare
Number of DisplayPorts
1
Brightness
300 Nit
Eye Comfort Rating
5 Star
Pixel Pitch
0.31140 mm x 0.31140 mm
Panel Technology
In-plane Switching (IPS) Technology
Operating System Supported
Windows 11, Windows 10
Pixel Per Inch (PPI)
82
HDMI Version
1.4
Number of USB Type-B Upstream Ports
1
Native Contrast Ratio
1,500:1
Response Time
4 ms
Maximum Power Consumption
75 W
DisplayPort
Yes
Package Contents
ThinkVision T27-40 MonitorStand1 x DP 1.2 cable (1.8m)1 x USB-B to USB-A Gen 1 cable (1.8m)1 x Power cableQuick setup guide
Color
Black
Features
Ergonomic Design, sRGB, Eyesafe Certified 2.0, Anti-glare, Low Blue Light, Natural Low Blue Light, Eye Comfort Technology
Environmentally Friendly
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.