Shop LENOVO
See all product information
TIO 22 G5, 22 INCH FHD TIO MONITOR WITH IPS, TINY SLOT, WEBCAM, SPEAKERS, LTPS STAND
Mfr # 12N8GAR1UZ
Zoro # G722605931
product price:Â $308.99
/ea
Free Shipping & Returns
Key Features
Max. Resolution
1,920 x 1,080
Width
19.3 in
Speakers
Yes
Environmentally Friendly
Yes
Compressed Height with Stand
14.07"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12N8GAR1UZ
Zoro #
G722605931
UPC #
199271246580
Country of Origin
China
Dimensions
Width
19.3 in
Compressed Height with Stand
14.07"
Viewable Screen Size
21.5"
Screen Size Class
22"
Width with Stand
19.26"
Depth
2.9"
Height
13.4"
Depth with Stand
8.17"
Bezel Width
78.7 mil
Extended Height with Stand
20.17"
Height with Stand
20.17"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.