This item is Discontinued.

Lenovo Ts 23.8" S24Q 10 Hdmi Monitor 61E7GAR1US

Ts 23.8" S24Q 10 Hdmi Monitor (Discontinued)

  • Mfr # 61E7GAR1US
  • Zoro # G1913953
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61E7GAR1US
Zoro #
G1913953
UPC #
193638719885
Country of Origin
Unknown

Dimensions

Width
21.3"
Height
12.8"
Depth
1.7"

Details

Features
Wide Viewing Angle, Security Lock, Cable Lock Slot
Color
Raven Black
Aspect Ratio
1899-12-30
Brightness
300 Nit
Speakers
No
Product Type
LCD Monitor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.