Shop LENOVO
See all product information
Create Account
TS 500e 12.2 N100 4G 32G CRM
- Mfr # 82W4002QUS
- Zoro # G324298241
product price:Â
$
486.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Gray
Operating System
ChromeOS
Screen Size
12.2 in
Wireless LAN
Yes
Processor Core
Quad-core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 82W4002QUS
- Zoro #
- G324298241
- UPC #
- 198157458314
- Country of Origin
- United States
- Color
- Gray
- Operating System
- ChromeOS
- Wireless LAN
- Yes
- Item
- Chromebook
- Processor Core
- Quad-core
- Contrast Ratio
- 800:1
- Processor Speed
- 800 MHz
- Number of Cells
- 3
- Drive Type
- Flash
- Screen Resolution
- 1920 x 1200
- Run Time
- 12 hr
- Screen Mode
- WUXGA
- Bluetooth
- Yes
Dimensions
- Screen Size
- 12.2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.