Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
67Y2639
Zoro #
G2556901
UPC #
645743088436
Country of Origin
Unknown
Dimensions
Width
6.6"
Height
2.5"
Thickness
0.7"
Card Height
Low-profile
Details
Product Type
SAS Controller
Compatibility
Lenovo ThinkServer RD230 Server, Lenovo ThinkServer RD240 Server
Platform Supported
PC
Host Interface
PCI Express x8
Controller Type
Serial ATA/300
Total Number of SAS Ports
2
Number of SAS Ports (Internal)
2
RAID Levels
10
RAID Supported
Yes
Maximum Data Transfer Rate
300
SAS Connector Details
2 x SFF-8087
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.