Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo TS E14 G5 I7 16G 512G 11P 21JK0053US

TS E14 G5 I7 16G 512G 11P (Discontinued)

  • Mfr # 21JK0053US
  • Zoro # G812433376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21JK0053US
Zoro #
G812433376
UPC #
196804930336
Country of Origin
China

Dimensions

Depth
8.6"
Height
0.71"
Screen Size
14"
Width
12.3"

Details

Number Of Ethernet Ports
1
Processor Model
i7-1355U
Screen Resolution
1920 x 1200
Total Number of Memory Slots
1
Front Camera/Webcam
Yes
Operating System
Windows 11 Pro
Display Screen Technology
In-plane Switching (IPS) Technology
Ethernet Technology
Gigabit Ethernet
Standard Refresh Rate
60 Hz
Number of Occupied Memory Slots
1
Number of USB Ports
3
Wireless LAN
Yes
Processor Type
Core i7
Drive Type
SSD
Number of USB 3.2 Gen 2 Type-C Ports
1
Color
Black
Number of Thunderbolt 4 Ports
1
Environmentally Friendly
Yes
Battery Chemistry
Lithium Polymer (Li-Polymer)
Graphics Controller Model
Iris Xe Graphics
Keyboard Localization
English
Installed Slot Memory
8 GB
Maximum Power Supply Wattage
65 W
Total Solid State Drive Capacity
512 GB
Graphics Memory Accessibility
Shared
Bluetooth
Yes
Keyboard Backlight
Yes
Maximum Turbo Speed
5 GHz
Touchscreen
Yes
Screen Mode
WUXGA
Maximum Supported System Memory
40 GB
Energy Star
Yes
Network (RJ-45)
Yes
Power Plug Type
Type C
On-board Memory Configuration
1 x 8GB
System Memory Technology
DDR4 SDRAM
Number of USB 3.2 Gen 1 Ports
1
Finger Print Reader
Yes
Processor Generation
13th Gen
Processor Speed
1.70 GHz
Operating System Platform
Windows
Package Contents
ThinkPad E14 Gen 5 (Intel) 21JK0053US , AC Adapter
Processor Core
Deca-core (10 Core)
Display Screen Type
LCD
HDMI
Yes
Wireless LAN Standard
IEEE 802.11ax
Energy Efficiency Certification
ENERGY STAR 8.0
System Memory Speed
3200 MHz
TCO Certified
Yes
Total Installed System Memory
16 GB
Installed Slot Memory Configuration
1 x 8GB
On-board Memory
8 GB
Item
Notebook
Series
E14 Gen 5

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.