Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lenovo TS E27q 20 27in Mntr HDMI 62D0GAR1US

TS E27q 20 27in Mntr HDMI (Discontinued)

  • Mfr # 62D0GAR1US
  • Zoro # G712433896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62D0GAR1US
Zoro #
G712433896
UPC #
195713992114
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2"
Height
14.5"
Depth
1.8"
Depth with Stand
8.66"
Viewable Screen Size
27"
Height with Stand
16.50"
Width with Stand
24.20"
Screen Size Class
27"
Compressed Height with Stand
16.50 in
Extended Height with Stand
22.60 in

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
75 Hz
Aspect Ratio
0.6729
VESA Mount Standard
100 x 100
Environmentally Friendly
Yes
TCO Certified
Yes
Maximum Resolution
2560 x 1440
Panel Technology
In-plane Switching (IPS) Technology
HDMI
Yes
Operating Power Consumption
30 W
Number of Speakers
2
Off-Mode Power Consumption
300 mW
DisplayPort
Yes
Brightness
350 Nit
Package Contents
ThinkVision E27q-20 Widescreen LCD Monitor, Stand 1 x HDMI cable (1.8m), 1 x Power cable (1.8m), Quick setup guide
Color
Black
Screen Mode
WQHD
Backlight Technology
WLED
Energy Star
Yes
Response Time
4 ms
Stand Adjustments
Tilt
Native Contrast Ratio
1,000:1
Color Supported
16.7 Million Colors
Number of Screens
1
VESA Mount Compatible
Yes
Environmental Certification
TCO Certified Displays 8.0
Horizontal Viewing Angle
178°
Pixel Pitch
9.2 mil
Dynamic Contrast Ratio
3,000,000:1
Standby Power Consumption
500 mW
Microphone
No
USB
No
Item
LCD Monitor
Standards
TCO Certified
HDMI Version
1.4
Vertical Viewing Angle
178°
Response Time Details
4ms Extreme Mode, 6ms Typical
Webcam
No
Number of DisplayPorts
1
Curved Screen
No
Pixel Per Inch (PPI)
108
Network (RJ-45)
No
Power Consumption
40 W
Features
Eye Comfort Technology, Eyesafe Certified, Low Blue Light, Anti-glare, Cable Lock Slot, Security Lock, Cable Management, Flicker-free
Number of HDMI Ports
1
Adjustable Stand
Yes
Green Environmental Attribute
Energy Star; TCO Certified Edge Displays 2.0, Electronic Product Environmental Assessment Tool Silver (EPEAT Silver), TCO Certified Displays 8.0; Environmentally Friendly

Description

TS E27q 20 27 Mntr HDMI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.