Shop LENOVO
See all product information
Create Account
TS Neo 50q G4 i5 8G 256G W11P
- Mfr # 12LN000CUS
- Zoro # G723336834
product price:Â
$
1,990.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Wattage
90 W
Bluetooth
Yes
Color
Black
Series
neo 50q Gen 4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12LN000CUS
- Zoro #
- G723336834
- UPC #
- -
- Country of Origin
- Mexico
- Maximum Wattage
- 90 W
- Bluetooth
- Yes
- Color
- Black
- Series
- neo 50q Gen 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.