This item is Discontinued.

Lenovo TS P3 TWR I713700 32G x1 W11P 30GS006SUS

TS P3 TWR I713700 32G x1 W11P (Discontinued)

  • Mfr # 30GS006SUS
  • Zoro # G715231963
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30GS006SUS
Zoro #
G715231963
UPC #
197531618696
Country of Origin
China

Dimensions

Depth
14.6 in
Width
7.1 in
Height
16.3 in

Details

SSD Interface
PCI Express NVMe 4.0 x4
Includes
Keyboard, Mouse
Processor Generation
13th Gen
Green Environmental Attribute
ENERGY STAR 8.0; Electronic Product Environmental Assessment Tool Gold (EPEAT Gold), TCO Certified 9.0; Environmentally Friendly
Number of USB 3.2 Gen 2 Ports
2
Number of DisplayPort Outputs
2
Error Checking
Non-ECC
Item
Workstation
Drive Type
SSD
Memory Clock Speed
4.40 GHz
Graphics Memory Capacity
8 GB
SSD Configuration
(1) 1TB
USB Type-C
Yes
HDMI
Yes
vPro Technology
Yes
Bluetooth
Yes
Number of Ethernet Ports
1
Number of HDMI Outputs
1
Graphics Controller Model
T1000
Graphics Controller Manufacturer
NVIDIA
Operating System
Windows 11 Pro
Max. Memory Supported
128 GB
Number of Processors Installed
1
Processor Manufacturer
Intel
Total Solid State Drive Capacity
1 TB
Standard Memory
32 GB
Number of Memory Slots
4
Chipset Model
W680
DisplayPort
Yes
Number of USB Ports
9
Controller Type
NVMe, Serial ATA
Processor Speed
2.10 GHz
Processor Model
i7-13700
Number of Processors Supported
1
Mounting
Tower
Processor Threads
24
Processor Core
Hexadeca-core (16 Core)
Graphics Memory Accessibility
Dedicated
Memory Configuration
(1) 32GB
RAID Supported
Yes
Chipset Manufacturer
Intel
Memory Technology
DDR5 SDRAM
Number of USB 3.2 Gen 1 Ports
6
OS Platform
Windows
USB Type-C Detail
(1) USB-C& (USB 10Gbps / USB 3.2 Gen 2), data transfer only
Processor Type
Core i7
Ethernet Technology
Gigabit Ethernet
Processor Socket
Socket LGA-1700
Max. Power Supply Wattage
1100 W
Standards
TCO Certified
Signal Processing
Unbuffered
Number of Graphic Controllers
1
Series
P3
Wireless LAN
Yes

Description

ThinkStation P3 Tower, Intel Core i713700 vPro Ecores up to 4.10GHz, 30MB, Windows 11 Pro 64, 32.0GB, 1x1TB SSD M.2 2280 PCIe Gen4 Performance TLC Opal, Intel UHD Graphics 770, BT 5.1 or above, Intel AX211vPro, 3YR Premier NBD, USB, Traditional, BlackEnglish US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.