This item is Discontinued.

Lenovo TS P3 TWR I714700 16G x1 W11P 30GS00GRUS

TS P3 TWR I714700 16G x1 W11P (Discontinued)

  • Mfr # 30GS00GRUS
  • Zoro # G315231974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30GS00GRUS
Zoro #
G315231974
UPC #
198155526381
Country of Origin
China

Dimensions

Height
16.3 in
Depth
14.6 in
Width
7.1 in

Details

Chipset Model
W680
vPro Technology
Yes
Number of DisplayPort Outputs
3
USB Type-C Detail
(1) USB-C& (USB 10Gbps / USB 3.2 Gen 2), data transfer only(front)
Series
P3
Number of Ethernet Ports
1
Max. Memory Supported
128 GB
OS Platform
Windows
Processor Model
i7-14700
SSD Interface
PCI Express NVMe 4.0 x4
Memory Clock Speed
4.40 GHz
Number of Processors Installed
1
Includes
USB Traditional Keyboard, USB Calliope Mouse
Controller Type
Serial ATA
Total Solid State Drive Capacity
512 GB
Processor Threads
28
Standard Memory
16 GB
Bluetooth
Yes
Graphics Controller Manufacturer
Intel
Operating System
Windows 11 Pro
Chipset Manufacturer
Intel
Memory Technology
DDR5 SDRAM
Max. Power Supply Wattage
750 W
Signal Processing
Unregistered
Mounting
Tower
Wireless LAN
Yes
Graphics Controller Model
UHD Graphics 770
Graphics Memory Accessibility
Shared
Green Environmental Attribute
ENERGY STAR 8.0; TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold); Environmentally Friendly
Number of Processors Supported
1
Drive Type
SSD
Ethernet Technology
Gigabit Ethernet
Processor Speed
2.10 GHz
Number of USB Ports
9
Number of Memory Slots
4
Processor Generation
14th Gen
Number of USB 3.2 Gen 1 Ports
6
SSD Configuration
(1) 512GB
Error Checking
Non-ECC
Processor Manufacturer
Intel
Number of HDMI Outputs
1
Standards
TCO Certified
Number of USB 3.2 Gen 2 Ports
2
Processor Socket
Socket LGA-1700
Processor Type
Core i7
Processor Core
Icosa-core (20 Core)
Item
Workstation
Memory Configuration
(1) 16GB
DisplayPort
Yes
HDMI
Yes
USB Type-C
Yes

Description

ThinkStation P3 Tower, Intel Core i714700 vPro Ecores up to 4.20GHz, 33MB, Windows 11 Pro 64, 16.0GB, 1x512GB SSD M.2 2280 PCIe Gen4 Performance TLC Opal, Intel UHD Graphics 770, BT 5.1 or above, Intel AX211vPro, 3YR Premier NBD, USB, Traditional, BlackEnglish US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.