This item is Discontinued.

Lenovo TS P3 Ultra I914900K 32G x2 N 30HA006UUS

TS P3 Ultra I914900K 32G x2 N (Discontinued)

  • Mfr # 30HA006UUS
  • Zoro # G615231988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30HA006UUS
Zoro #
G615231988
UPC #
198153626809
Country of Origin
China

Dimensions

Height
8 in
Width
3.4 in
Depth
8.8 in

Details

Processor Type
Core i9
SSD Configuration
(1) 2TB
Processor Threads
32
Standard Memory
64 GB
Item
Workstation
Number of Ethernet Ports
2
Processor Core
Tetracosa-core (24 Core)
Number of Processors Supported
1
Processor Model
i9-14900K
Processor Generation
14th Gen
Wireless LAN
Yes
Number of Processors Installed
1
Processor Socket
Socket LGA-1700
Number of Memory Slots
4
vPro Technology
Yes
Standards
TCO Certified
Graphics Controller Manufacturer
Intel
Controller Type
NVMe, Serial ATA
Error Checking
Non-ECC
Max. Power Supply Wattage
300 W
Number of USB Ports
5
Total Solid State Drive Capacity
2 TB
Ethernet Technology
Gigabit Ethernet, 2.5 Gigabit Ethernet
Number of DisplayPort Outputs
3
Number of USB 3.2 Gen 2 Ports
5
Processor Manufacturer
Intel
Drive Type
SSD
Chipset Manufacturer
Intel
Memory Technology
DDR5 SDRAM
Graphics Controller Model
UHD Graphics 770
Bluetooth
Yes
Chipset Model
W680
Memory Clock Speed
4.80 GHz
OS Platform
Windows
Number of Thunderbolt 4 Ports
2
Includes
Keyboard, Mouse, Power Adapter
Green Environmental Attribute
ENERGY STAR 8.0; TCO Certified 9.0, Electronic Product Environmental Assessment Tool Gold (EPEAT Gold); Environmentally Friendly
DisplayPort
Yes
Max. Memory Supported
128 GB
Series
P3 Ultra
SSD Interface
PCI Express NVMe 4.0 x4
Graphics Memory Accessibility
Shared
Memory Configuration
(2) 32GB
Operating System
Windows 11 Pro
Processor Speed
3.20 GHz

Description

ThinkStation P3 Ultra, Intel Core i914900K Ecores up to 4.40GHz, 36MB, Windows 11 Pro 64, 64.0GB, 1x2TB SSD M.2 2280 PCIe Gen4 Performance TLC Opal, Intel UHD Graphics 770, BT 5.1 or above, Intel AX211vPro, 3YR Premier NBD, USB, Traditional, BlackEnglish US

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.