Zoro Homepage

TS T14 G5 ULT5 16G 256G 11P

  • Mfr # 21ML0052US

  • Zoro # G914935983


product price: $1,225.79
/ea
Free Shipping & Returns

Key Features

Cover Material
Polycarbonate/Aluminum/Carbon Fiber
Width
12.4"
Power Plug Type
Type C
Environmentally Friendly
Yes
Drive Type
SSD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21ML0052US
Zoro #
G914935983
UPC #
198153432776
Country of Origin
China

Dimensions

Width
12.4"
Depth
8.8"
Screen Size
14"
Height
0.70"

Details

Cover Material
Polycarbonate/Aluminum/Carbon Fiber
Power Plug Type
Type C
Environmentally Friendly
Yes
Drive Type
SSD
System Memory Speed
5600 MHz
L3 Cache
12 MB
Environmental Certification
TCO Certified 9.0
Screen Resolution
1920 x 1200
Total Installed System Memory
16 GB
Number of USB 3.2 Gen 1 Type-A Ports
2
Bluetooth
Yes
Ethernet Technology
Gigabit Ethernet
Maximum Power Supply Wattage
65 W
Camera Privacy Shutter
Yes
Standard Refresh Rate
60 Hz
Operating System Platform
Windows
Wireless LAN
Yes
Number of Free Memory Slots
1
Front Camera/Webcam
Yes
Maximum Supported System Memory
64 GB
Keyboard Backlight
Yes
Finger Print Reader
Yes
Brightness
400 Nit
Processor Core
Dodeca-core (12 Core)
Number of Thunderbolt 4 Ports
2
Graphics Memory Accessibility
Shared
Total Solid State Drive Capacity
256 GB
Installed Slot Memory Configuration
1 x 16GB
Number of USB Ports
2
TCO Certified
Yes
Processor Model
125U
Front Camera/Webcam Resolution
5 Megapixel
Network (RJ-45)
Yes
Screen Mode
WUXGA
Wireless LAN Standard
IEEE 802.11ax
HDMI
Yes
Energy Star
Yes
Energy Efficiency Certification
ENERGY STAR 8.0
Total Number of Memory Slots
2
Display Screen Technology
In-plane Switching (IPS) Technology
Keyboard Localization
English
Processor Type
Core Ultra 5
Battery Energy
52.50 Wh
Installed Slot Memory
16 GB
Number of Occupied Memory Slots
1
Color
Gray
Processor Threads
14
Package Contents
ThinkPad T14 Gen 5 21ML0052US Notebook, 65W USB-C Slim (2-pin)
Maximum Turbo Speed
4.30 GHz
Operating System
Windows 11 Pro
Number Of Ethernet Ports
1
Series
T14 Gen 5
Item
Notebook

Description

ThinkPad T14 G5, Intel Core Ultra 5 125U Ecores up to 3.60GHz, 12MB, 14 1920 x 1200 NonTouch, Windows 11 Pro 64, 16.0GB, 1x256GB SSD M.2 2280 PCIe Gen4 TLC Opal, Intel Graphics, BT5.1 or BT5.3,Intel AX211vPro, Wired Ethernet, 5MP RGB, 4 Cell LiPol 52.5Wh, 1CourierCarryin,Backlit, GreyEnglish US

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.