Shop LENOVO
See all product information
Create Account
TS T16 G5 AIR7 16G 512G 11P
- Mfr # 21WX002NUS
- Zoro # G423922993
product price:Â
$
2,298.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Processor Type
Ryzen AI 7 PRO
Series
T16 Gen 5
Processor Speed
2 GHz
Drive Type
SSD
Screen Mode
WUXGA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21WX002NUS
- Zoro #
- G423922993
- UPC #
- 199276580016
- Country of Origin
- China
- Processor Type
- Ryzen AI 7 PRO
- Series
- T16 Gen 5
- Processor Speed
- 2 GHz
- Drive Type
- SSD
- Screen Mode
- WUXGA
- Item
- Notebook
- Processor Core
- Octa-core
- Wireless LAN
- Yes
- Bluetooth
- Yes
- Color
- Black
- Operating System
- Windows 11 Pro
- Screen Resolution
- 1920 x 1200
Dimensions
- Screen Size
- 16 in
Description
NB TP T16 AMD G5 AI_R7 16G 512G 11P AMD Ryzen AI 7 PRO 450 (8C / 16T, 2.0 / 5.1GHz, 8MB L2 / 16MB L3) 1x 16GB SODIMM DDR5-5600 512GB SSD M.2 2280 PCIe 4.0x4 NVMe Opal 2.0 16 WUXGA (1920x1200) IPS 400nits Anti-glare, 45% NTSC, 60Hz, DBEF5 Windows 11 Pro, French / Canadian French / English 1-year, Courier or Carry-in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.