Shop PROLINE

ShopWorkbench, 60"W, 30"D, Beige, Maple

  • Mfr # ELH6030M-H11
  • Zoro # G710474471

product price: 
$
1,859.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Leg Leveling Pad
Height Adjustability
Adjustable Height
Standards
Carbon Free, RoHS Compliant
Features
Hydraulic System
Color
Beige
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ELH6030M-H11
Zoro #
G710474471
UPC #
-
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 3/4 in
Overall Width
60 in
Height Adjustment Mechanism
Hand Crank
Maximum Adjustable Height
42 1/8 in
Overall Depth
30 in
Minimum Adjustable Height
30 3/8 in
Work Surface Depth
30 in
Top Thickness
1 3/4 in
Height Adjustment Increments
12 in
Work Surface Width
60 in
Fits Chest Size
Hydraulic System

Details

Foot Type
Leg Leveling Pad
Item
Shop Workbench
Standards
Carbon Free, RoHS Compliant
Features
Hydraulic System
Color
Beige
Leg Type
Straight Leg
Frame Material
Steel
Edge Shape
Square
Number of Knockouts
0
Number of Shelves
0
Overall Load Capacity
750 lb
Frame Material Finish
Powder Coated
Assembly
Unassembled
Number of Drawers
0
Includes
Hardware, Hydraulic System, Modesty Panel
Included Components
Stringer
Top Material
Maple
Portability
Stationary
Number of Cabinets
0
Frame Metal Material Gauge
16 ga
Frame Construction
Welded and Bolted
Top Material Finish
Polyurethane
Resistance Properties
Oil-Resistant
Product Type
Shop Workbench
Lock Type
No Lock
Number of Legs
4
Number of Work Surface Tops
1
Wire Color
Beige

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Maple, Assembly Unassembled, Color Beige, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 42 1/8 in, Minimum Adjustable Height 30 3/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.