
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4X41M69795
Zoro #
G112434462
UPC #
195892091196
Country of Origin
China
Dimensions
Width
16.1"
Depth
3.2"
Maximum Screen Size Supported
16"
Height
11.8"
Details
Style
Briefcase
Color
Black
Accessibility
Top Loading
Recycled Content
0.89
Durability
Water Resistant
Laptop Compartment
Yes
Carrying Options
Shoulder Strap
Package Contents
ThinkPad Professional 16-inch Topload Gen 2, Hangtag, Warranty Poster, Padded Shoulder Strap
Exterior Material
Recycled Polyethylene Terephthalate (R-PET)
Recycled
Yes
Interior Material
Polyester
Material Composition
100% Polyester
Item
Carrying Case
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.