Shop LENOVO
See all product information
Create Account
TS X13 G7 U5 16G 512G 11P
- Mfr # 21YH0018US
- Zoro # G123923597
product price:Â
$
2,448.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Number of Cells
4
Processor Type
Core Ultra 5
Color
Black
Series
X13 Gen 7
Contrast Ratio
1500:1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21YH0018US
- Zoro #
- G123923597
- UPC #
- 199275877346
- Country of Origin
- China
- Number of Cells
- 4
- Processor Type
- Core Ultra 5
- Item
- Notebook
- Color
- Black
- Series
- X13 Gen 7
- Contrast Ratio
- 1500:1
- Bluetooth
- Yes
- Screen Mode
- WUXGA
- Wireless LAN
- Yes
- Processor Speed
- 2.10 GHz
- Drive Type
- SSD
- Operating System
- Windows 11 Pro
- Input Voltage
- 120 V AC
- Screen Resolution
- 1920 x 1200
Dimensions
- Screen Size
- 13.3 in
Description
ThinkPad X13 Gen 7, Intel Core Ultra 5 325 (LPE-cores up to 3.40GHz, 12MB), 13.3 WUXGA Non-Touch, W11P64 US/UK_ENG, 16.0GB, 1x512GB SSD M.2 2280 PCIe Gen4 TLC Opal, Integrated, Intel Wi-Fi 7 BE211,BT 5.4, No Wired Ethernet, FPR, 5MP RGB, 4 Cell Li-ion 54.7Wh, 65W, 1CourierCarryin, Backlit, Black-English (US)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.