Shop PROLINE

ShopWorkbench, 60"W, 30"D, Bl, Maple

  • Mfr # EL6030M-L14
  • Zoro # G409984120

product price: 
$
1,649.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
500 lb
Frame Material Finish
Powder Coated
Assembly
Unassembled
Overall Depth
30 in
Number of Knockouts
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EL6030M-L14
Zoro #
G409984120
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
30 in
Overall Width
60 in
Maximum Adjustable Height
42 in
Non-Metal Top Thickness
1 3/4 in
Height Adjustment Mechanism
Hand Crank
Height Adjustability
Adjustable Height
Minimum Adjustable Height
30 in
Work Surface Depth
30 in
Work Surface Width
60 in
Height Adjustment Increments
12 in
Top Thickness
1 3/4 in

Details

Overall Load Capacity
500 lb
Frame Material Finish
Powder Coated
Assembly
Unassembled
Number of Knockouts
0
Foot Type
Leg Leveling Pad
Standards
Carbon Free, RoHS Compliant
Number of Cabinets
0
Edge Shape
Square
Top Material
Maple
Portability
Stationary
Leg Type
Cantilever Leg
Item
Shop Workbench
Color
Blue
Number of Drawers
0
Number of Shelves
0
Frame Material
Steel
Includes
Hardware, Heavy-Duty Leveling Glide, Hydraulic System, Modesty Panel
Included Components
Stringer
Lock Type
No Lock
Number of Legs
2
Resistance Properties
Oil-Resistant
Frame Construction
Welded and Bolted
Top Material Finish
Polyurethane
Frame Metal Material Gauge
16 ga
Number of Work Surface Tops
1
Product Type
Shop Workbench
Wire Color
Blue

Description

Shop Workbench, Height Adjustability Adjustable Height, Top Material Maple, Assembly Unassembled, Color Blue, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Outlets Not Applicable, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.