Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lenovo USB-C to VGA Adapter-NA, GX90M44578 GX90M44578

USB-C to VGA Adapter-NA, GX90M44578 (Discontinued)

  • Mfr # GX90M44578
  • Zoro # G6304077
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX90M44578
Zoro #
G6304077
UPC #
190793952102
Country of Origin
Unknown

Dimensions

Length
8.7"
Height
0.5"
Width
1.1"

Details

Product Type
Graphic Adapter
Adapter Type
USB/VGA

Description

CABLE_BO USB-C to VGA Adapter-NA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.