12 in x 12/16 TPI Bi-Metal Reciprocating Saw Blade Set, LENOX, 25 PK

  • Mfr # 1954463

  • Zoro # G1625685


original price:  $146.99 , new price: $113.00 , 23 percent off
new price:  $113.00
/pk 25, $4.52/ea
Free Shipping & Returns

Key Features

Teeth per Inch
12/16
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Mechanical, Electrical, Plumbing, Construction, Metalworking
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1954463
Zoro #
G1625685
UPC #
885363145854
Country of Origin
United States

Dimensions

Length
12 in
Height
1 in
Cut Width
0.042 in
Blade Length
12 in
Overall Length
12 in
Overall Width
1 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.04 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
12/16
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Application
Mechanical, Electrical, Plumbing, Construction, Metalworking
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Cutting Edge Style
Rigid for Straight Cuts
Blade Material
Bi-Metal
Materials Cut
Ferrous Metals
Primary Material Application
Thick Metal
Shop By
Hot Buys
For Workpiece Material
Ferrous Metal, Thick Metal
Compatible Product Type
Reciprocating Saw

Description

Reciprocating Saw Blade, Primary Material Application Thick Metal, Materials Cut Ferrous Metals, Blade Length 12 in, Teeth per Inch 12/16, Cut Width 0.042 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.