Zoro Homepage

5 Gallon LENOX HP Lubricant

  • Mfr # LXBSHP5G

  • Zoro # G1955050


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Color
White
Series
HP
Includes
Mark Two 3D printer and dry box along with access to cloud Eiger software, 800cc Onyx spool, 100cc Carbon Fiber, 50cc, Fiberglass, 50cc Kevlar, 50cc HSHT Fiberglass, 1 TrueBed print bed
Container Size
5 gal
Application
Sawing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LXBSHP5G
Zoro #
G1955050
UPC #
885911718905
Country of Origin
United States

Dimensions

Container Size
5 gal
Overall Height
14"
Overall Length
23"

Details

Color
White
Series
HP
Includes
Mark Two 3D printer and dry box along with access to cloud Eiger software, 800cc Onyx spool, 100cc Carbon Fiber, 50cc, Fiberglass, 50cc Kevlar, 50cc HSHT Fiberglass, 1 TrueBed print bed
Application
Sawing
Item
Sawing Fluid
Fluid Class
Soluble Oil
Fluid Characteristics
Chlorinated
Recommended Concentration - Maximum
16 %
Recommended Concentration - Minimum
10 %
Form
Liquid
Material Compatibility
Steel, Stainless Steel

Description

Sawing Fluid, Container Size 5 gal, White, Application Sawing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.