8 in L x 10/14 TPI Reciprocating Saw Blade, 5 PK
Mfr # 20577850R
Zoro # G4937292
product price:Â $15.35
/pk 5, $3.07/eaKey Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Shank
1/2" Universal
Application
General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
20577850R
Zoro #
G4937292
UPC #
082472205770
Country of Origin
United States
Dimensions
Length
8 in
Height
3/4 in
Cut Width
0.035 in
Blade Length
8 in
Overall Width
3/4 in
Overall Length
8 in
Cut Width - Maximum
0.04 in
Overall Thickness
0.05 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
10/14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Tapered
Shank
1/2" Universal
Application
General Purpose
For Use With Saw Type
Reciprocating Saws
Number of Cutting Edges
1
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Ferrous Metals
Primary Material Application
General Purpose
For Workpiece Material
Ferrous Metal
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Ferrous Metals, Blade Length 8 in, Teeth per Inch 10/14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.