Lenox
9 In 1 Multi Tool Screwdriver, Slip Resistant Ergonomic Grip
Mfr # 23932
Zoro # G4187255
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Slotted, Phillips, Square
- Number of Pieces 9
- Features Slip Resistant Ergonomic Grip, 25% Thicker Nut Driver For Longer Life
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pull to Stroke Insert Tool, Industrial (FLEX-5S)
- KRAFT TOOL Elite Series Carbon Steel Cem, 16"x5 (CFE535L)
- PROTO Clutch, Phillips, Robertson Square Recess, Slotted, Socket Heads, Torx(R) Bit 8 in (J61929)
- GREENFIELD THREADING Carbon Round Die 383 Greenfield Threading 2 In Outside Diameter 1/4-18NPT (405301)
- WERA Phillips, Pozidriv, TORX BO, Slotted, Hexagon, External Hexagon Bit 5 in, Drive Size: 1/4 in (05059295001)
- KLEIN TOOLS Multi-Bit Ratcheting Screwdriver, 6-in-1, Stubby, Ph, Sl, Sq, Nut Bits (32594)
- MOODY TOOL Precision Screwdriver Set, Combo, 55 pcs. (58-0152)
- WESTWARD 9 3/4 in, Drive Size: 1/4 in , Num. of pieces:15 (453U43)
- MEGAPRO 6 1/4 in, Drive Size: 1/4 in , Num. of pieces:25 (251PRECISION)
- STANLEY Standard, Phillips, TORX, Pozi, Square Bit 10 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (68-010)
- WIHA Slotted, Phillips, Torx Bit 8 1/2 in, Drive Size: 4 mm , Num. of pieces:12 (26985)
- Lenox Multi-Bit Screwdrivers