9 in L x 14 TPI Reciprocating Saw Blade, 2 PK
Mfr # 24906T9114R
Zoro # G6639057
product price: $10.65
/pk 2, $5.33/eaKey Features
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24906T9114R
Zoro #
G6639057
UPC #
082472249064
Country of Origin
United States
Dimensions
Length
9 in
Height
1 in
Blade Length
9 in
Cut Width
0.035 in
Overall Length
9 in
Overall Thickness
0.04 in
Cut Width - Maximum
0.04 in
Overall Width
1 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
14
Material
Bi-Metal
Tip Material
Bi-Metal
Back Style
Straight
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Application
Metal Cutting
Shank
1/2" Universal
Materials Cut
Ferrous Metals
Blade Material
Bi-Metal
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Medium Metal
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Ferrous Metal, Thick Metal
Description
Reciprocating Saw Blade, Primary Material Application Medium Metal, Materials Cut Ferrous Metals, Blade Length 9 in, Teeth per Inch 14, Cut Width 0.035 in, Blade Material Bi-Metal, Tip Material Bi-Metal, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.