M18 FUEL 3/8 " MTIW + SAE Socket Set

  • Mfr # 2960-22R, 49-66-6800
  • Zoro # G822961883
product price: 
$
820.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Anvil Style
Standard
Battery Chemistry
Li-Ion
Handle Type
Pistol Grip
Torque - Maximum
600 ft-lb
Retainer Type
Friction Ring
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2960-22R, 49-66-6800
Zoro #
G822961883
UPC #
045242778997
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
6 in
Head Width
2 3/4 in
Length
6 in

Details

Item
Impact Wrench Kit
Anvil Style
Standard
Battery Chemistry
Li-Ion
Handle Type
Pistol Grip
Torque - Maximum
600 ft-lb
Retainer Type
Friction Ring
Battery Series
M18(TM) REDLITHIUM(TM)
Motor Type
Brushless
Power Source
Cordless
Number of Chargers Included
1
No Load Speed
1,250 RPM, 1,950 RPM, 2,575 RPM
Fastening Torque
550 ft-lb
Breakaway Torque
600 ft-lb
Drive Type
Standard
Drive Shape
Square
Voltage
18 V DC
Battery Platform
M18(TM)
Number of Batteries Included
2
Battery Capacity
(2) 5.0 Ah
7 Combo Product Type
Socket Set
Tool Series
M18 FUEL(TM)

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah

Ratings & reviews