Shop LENOX

Band Saw Blade, 10 ft. 10 in L, 1/2" W, 18 TPI, Bi-Metal, 0.025" Thick

  • Mfr # 39263D2B103300
  • Zoro # G7848447

product price: 
$
54.69
/ea

Key Features

Width
1/2"
Teeth per Inch
18
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
39263D2B103300
Zoro #
G7848447
UPC #
082472392630
Country of Origin
Korea, Republic of

Dimensions

Length
10 ft. 10 in
Width
1/2"
Thickness
0.025"
Overall Width
1/2 in
Overall Length
10 ft 10 in
Blade Width
1/2 in
For Material Width
0 in to 1/4 in
For Material Thickness
0 in to 1/8 in
Blade Thickness
0.025 in
Blade Length
10 ft 10 in
Blade Length Group
10 ft to 10 ft 11 in
For Material Width - Maximum
1/4 in
For Material Thickness - Maximum
1/8 in
Overall Thickness
0.025 in
For Material Width - Minimum
0 in
For Material Thickness - Minimum
0 in
Wire Rope Length
10 ft 10 in

Details

Item
Band Saw Blade
Teeth per Inch
18
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Straight
Grade
Production
For Use With
Band Saws
Application
Metal Cutting
For Use With Saw Type
Band Saws
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Use Case
General/Maintenance
Primary Material Application
General Purpose Metal Cutting
Blade Series
Diemaster 2
Cutting Edge Style
Raker
Tip Material
Bi-Metal
Blade Material
Steel
Product Type
Band Saw Blade
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Compatible Product Type
Band Saws
Series
Diemaster 2(R)

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 10 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Raker, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.