Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw Blade, 10 ft. L, 5/7 TPI, Bi-Metal

  • Mfr # 82372D2B103175

  • Zoro # G0609589


product price: $46.63
/ea

Key Features

Length
10 ft.
Teeth per Inch
5/7
Material
Bi-Metal
Application
Metal Cutting
Overall Length
10 ft 5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82372D2B103175
Zoro #
G0609589
UPC #
082472823721
Country of Origin
United States

Dimensions

Length
10 ft.
Overall Length
10 ft 5 in
Overall Width
1/4 in
Blade Length
10 ft 5 in
For Material Thickness
0 in to 1/8 in
For Material Width
1/4 in to 1/2 in
Blade Thickness
0.025 in
Blade Width
1/4 in
Blade Length Group
10 ft to 10 ft 11 in
For Material Width - Minimum
1/4 in
For Material Thickness - Maximum
1/8 in
For Material Width - Maximum
1/2 in
Overall Thickness
0.03 in
For Material Thickness - Minimum
0 in

Details

Item
Band Saw Blade
Teeth per Inch
5/7
Material
Bi-Metal
Application
Metal Cutting
Cutting Edge Style
Variable
Tip Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Blade Series
Diemaster 2
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Blade Material
Bi-Metal
Use Case
General/Maintenance
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Series
Diemaster 2(R)

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 10 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 5/7, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.