Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, Bi-Metal, 0.042" Thick
- Mfr # 28027RPB123810
- Zoro # G7229327
product price:Â
$
88.99
/ea
Key Features
Length
12 ft 6 in
Width
1-1/4"
Teeth per Inch
4/6
Thickness
0.042"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28027RPB123810
- Zoro #
- G7229327
- UPC #
- 082472280272
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 4/6
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- RX+
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Application
- Structural Shapes
- Tip Material
- Bi-Metal
- Primary Material Application
- Structural Shapes
- Blade Material
- Bi-Metal
- Cutting Edge Style
- Variable
- Use Case
- Production
- Materials Cut
- Carbon Steel
- Blade Series
- Rx+
- Blade Type
- Bi-Metal, RX+
- Product Type
- Band Saw Blade
- For Workpiece Material
- Carbon Steel, Structural Steel
- Series
- RX+
- Compatible Product Type
- Band Saws
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 12 ft 6 in
- Width
- 1-1/4"
- Thickness
- 0.042"
- Overall Width
- 1 1/4 in
- Overall Length
- 12 ft 6 in
- For Material Width
- 3/4 in to 2 in
- Blade Thickness
- 0.042 in
- Blade Width
- 1 1/4 in
- For Material Thickness
- 1/4 in to 3/4 in
- Blade Length
- 12 ft 6 in
- Blade Length Group
- 12 ft to 12 ft 11 in
- For Material Width - Maximum
- 2 in
- Overall Thickness
- 0.042 in
- For Material Thickness - Maximum
- 3/4 in
- For Material Thickness - Minimum
- 1/4 in
- For Material Width - Minimum
- 3/4 in
- Wire Rope Length
- 12 ft 6 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Carbon Steel, Tool Brand Lenox, Blade Series Rx+, Use Case Production, Blade Width 1 1/4 in, Blade Length 12 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.