Shop LENOX
See all product information
Create Account
Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 4/6 TPI, Bi-Metal, 0.042" Thick
- Mfr # 27801RPB113505
- Zoro # G7092592
product price:Â
$
82.69
/ea
Key Features
Length
11 ft 6 in
Width
1-1/4"
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 27801RPB113505
- Zoro #
- G7092592
- UPC #
- 082472278019
- Country of Origin
- Korea, Republic of
Dimensions
- Length
- 11 ft 6 in
- Width
- 1-1/4"
- Thickness
- 0.042"
- Overall Length
- 11 ft 6 in
- Overall Width
- 1 1/4 in
- For Material Width
- 3/4 in to 2 in
- For Material Thickness
- 1/4 in to 3/4 in
- Blade Length
- 11 ft 6 in
- Blade Thickness
- 0.042 in
- Blade Width
- 1 1/4 in
- Blade Length Group
- 11 ft to 11 ft 11 in
- For Material Thickness - Minimum
- 1/4 in
- For Material Width - Maximum
- 2 in
- Overall Thickness
- 0.042 in
- For Material Width - Minimum
- 3/4 in
- For Material Thickness - Maximum
- 3/4 in
- Wire Rope Length
- 11 ft 6 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Carbon Steel, Tool Brand Lenox, Blade Series Rx+, Use Case Production, Blade Width 1 1/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.