Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, Bi-Metal, 0.035" Thick

  • Mfr # 87899CLB113505

  • Zoro # G2589641


product price:  $66.99
/ea

Key Features

Width
3/4"
Thickness
0.035"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87899CLB113505
Zoro #
G2589641
UPC #
082472878998
Country of Origin
United States

Dimensions

Length
11 ft. 6"
Width
3/4"
Thickness
0.035"
Overall Length
11 ft 6 in
Overall Width
3/4 in
For Material Width
3/4 in to 2 in
Blade Length
11 ft 6 in
Blade Width
3/4 in
Blade Thickness
0.035 in
For Material Thickness
1/4 in to 3/4 in
Blade Length Group
11 ft to 11 ft 11 in
For Material Width - Minimum
3/4 in
For Material Width - Maximum
2 in
For Material Thickness - Minimum
1/4 in
For Material Thickness - Maximum
3/4 in
Overall Thickness
0.04 in

Details

Item
Band Saw Blade
Teeth per Inch
5/8
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Classic Style
For Use With Saw Type
Band Saws
Application
Metal Cutting
For Use With
Band Saws
Blade Series
Classic
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Use Case
General/Maintenance
Tip Material
Bi-Metal
Cutting Edge Style
Variable
Blade Material
Bi-Metal
Primary Material Application
General Purpose Metal Cutting
Blade Type
Bi-Metal, Classic Style
Compatible Product Type
Band Saws
Series
Classic(TM)
For Workpiece Material
Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 11 ft 6 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.