Shop All Band Saw Blades
Lenox
Band Saw Blade, 11 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Steel
Mfr # 1814636
Zoro # G7948906
product price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 2/3
- Thickness 0.035"
- Material Steel
Product Information
- Brand Lenox
- MFR # 1814636
- Zoro # G7948906
- UPC # 781303099600
- Country of Origin United States
- Category Band Saw Blades
Dimensions
Length | 11 ft. |
Width | 1" |
For Material Width | 5 in to 10 in |
Blade Width | 1 in |
Blade Length | 11 ft |
Blade Length Group | 11 ft to 11 ft 11 in |
Details
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 11 ft, Blade Thickness 0.035 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1 in to 2-1/2 in, For Material Width 5 in to 10 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 37mm (84848)
- GEARWRENCH 7 Piece 3/8" Drive Slotted/Phillips®/Pozidriv® Bit Socket Set (80577)
- INGERSOLL-RAND Air Pencil Grinder (320PG)
- KIPP Adjustable Tension Levers low profile, internal thread, 15°, metric (K0114.3122)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34151CLB134115)
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (80157D2B51625)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93581RPB113355)
- LENOX Band Saw Blade, 15 ft. 4 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1793128)
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/8 TPI, 0.035" Thick, Bimetal, Classic Series (34335CLB72360)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (93220RPB144420)
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430387)
- Lenox Band Saw Blades