Lenox
Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel
- Zoro #: G7944091
- Mfr #: 1792850
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 4/6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
$66.49
Subtotal: $66.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 11 ft. 3 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792862
- LENOX Band Saw Blade, 11 ft. 1-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1811848
- LENOX Band Saw Blade, 11 ft. 5 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1802556
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Steel 1858585
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 2/3 TPI, 0.042" Thick, Bimetal 1793040
- LENOX Band Saw Blade, 9 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792840
- LENOX Band Saw Blade, 8 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53295D2B82515
- LENOX Band Saw Blade, 9 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51762D2B92985
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 96811D2B51735
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1"W, .035 thick/gauge, 4-6 TPI 303-900162.000
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 477481
- Lenox Power Saw Blades