Lenox
Band Saw Blade, 12 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7850790
- Mfr #: 51788D2B123785
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$53.00
Subtotal: $53.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #51788D2B123785
- Zoro #G7850790
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 5 in |
Width | 1/4" |
Blade Length | 12 ft 5 in |
Blade Width | 1/4 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 10/14 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
Primary Material Application | General Purpose Metal Cutting |
Use Case | General/Maintenance |
Blade Material | Steel |
For Material Thickness | 0 in to 1/8 in |
Cutting Edge Style | Variable |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 12 ft 5 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #51788D2B123785
Explore more
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 81417D2B123910
- LENOX Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 76665D2B51740
- LENOX Band Saw Blade, 17 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1788144
- LENOX Band Saw Blade, 9 ft. 8-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1807873
- LENOX Band Saw Blade, 6 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53392D2B62085
- LENOX Band Saw Blade, 8 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 80678D2B82540
- LENOX Band Saw Blade, 19 ft. 9" L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1840554
- LENOX Band Saw Blade, 29 ft. L, 2-5/8" W, 3/4 TPI, 0.063" Thick, Steel 1854286
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 48008D2B113455
- LENOX BANDSAW BLADES Lenox Diemaster 2® CTL Bandsaw Blade 5' 2" Long x 3/8" Wide, 10/14 TPI x 0.025 Thick 39614D2B51575
- LENOX Band Saw Blade, 12 ft. L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1814409
- Lenox Band Saw Blades