Shop LENOX
See all product information
Create Account
Band Saw Blade, 12 ft. 6-1/2 in L, 1-1/4" W, 5/8 TPI, Bi-Metal, 0.042" Thick
- Mfr # 1806357
- Zoro # G7946891
product price:Â
$
97.95
/ea
Key Features
Width
1-1/4"
Teeth per Inch
5/8
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1806357
- Zoro #
- G7946891
- UPC #
- 781303084552
- Country of Origin
- United States
- Item
- Band Saw Blade
- Teeth per Inch
- 5/8
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- Production
- Application
- Metal Cutting
- For Use With
- Band Saws
- For Use With Saw Type
- Band Saws
- Blade Series
- Classic Pro
- Use Case
- Production
- Cutting Edge Style
- Variable
- Materials Cut
- Aluminum, Carbon Steel, Stainless Steel
- Primary Material Application
- General Purpose Metal Cutting
- Blade Material
- Steel
- Tip Material
- Bi-Metal
- Product Type
- Band Saw Blade
- Series
- Classic Pro(TM)
- Compatible Product Type
- Band Saws
- For Workpiece Material
- Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 12 ft. 6-1/2 in
- Width
- 1-1/4"
- Thickness
- 0.042"
- Overall Width
- 1 1/4 in
- Overall Length
- 12 ft 6-1/2 in
- For Material Thickness
- 1/4 in to 3/4 in
- For Material Width
- 3/4 in to 2 in
- Blade Length
- 12 ft 6-1/2 in
- Blade Width
- 1 1/4 in
- Blade Thickness
- 0.042 in
- Blade Length Group
- 12 ft to 12 ft 11 in
- For Material Width - Minimum
- 3/4 in
- For Material Width - Maximum
- 2 in
- For Material Thickness - Minimum
- 1/4 in
- For Material Thickness - Maximum
- 3/4 in
- Overall Thickness
- 0.042 in
- Wire Rope Length
- 12 ft 6-1/2 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 12 ft 6-1/2 in, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.