Band Saw Blade, 12 ft. 9 in L, 1/2" W, 8/12 TPI, Bi-Metal, 0.025" Thick
Mfr # 25595D2B123885
Zoro # G7843860
product price:Â $58.45
/eaKey Features
Width
1/2"
Teeth per Inch
8/12
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25595D2B123885
Zoro #
G7843860
UPC #
082472255959
Country of Origin
United States
Dimensions
Length
12 ft. 9 in
Width
1/2"
Thickness
0.025"
Overall Length
12 ft 9 in
Overall Width
1/2 in
For Material Thickness
1/8 in to 1/4 in
Blade Length
12 ft 9 in
Blade Thickness
0.025 in
Blade Width
1/2 in
For Material Width
1/2 in to 3/4 in
Blade Length Group
12 ft to 12 ft 11 in
For Material Width - Minimum
1/2 in
For Material Thickness - Minimum
1/8 in
For Material Width - Maximum
3/4 in
Overall Thickness
0.03 in
For Material Thickness - Maximum
1/4 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 9 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.