56-1/8" Band Saw Blades, for Delta 28-180, 28-185, Pro-Tech & Ohio Forge 3-Wheel 10" Bandsaw
- Mfr # 13626
- Zoro # G622970795
product price:
$
27.99
/ea
Key Features
Primary Saw Application
Sawing
For Use With
Band Saws
Teeth per Inch
6 & 18
Color
Black
Size
56-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13626
- Zoro #
- G622970795
- UPC #
- 843441147718
- Country of Origin
- Taiwan, Province of China
Dimensions
- Size
- 56-1/8 in
Details
- Primary Saw Application
- Sawing
- Item
- Band Saw Blades - Steel
- For Use With
- Band Saws
- Teeth per Inch
- 6 & 18
- Color
- Black
- Material
- Carbon Steel
Description
The replacement Bandsaw Blades by POWERTEC. This high performance blade is designed to provide a reliable cutting action and deliver guaranteed welds on wood, plastics and non-ferrous metals. Made from high carbon steel, these bandsaw blades are heat resistant and offer a premium precision cutting user experience. Every weld is guaranteed for proper tooth spacing, matched set and exact finishing. The bandsaw blade metal teeth feature an optimal geometric design and have been hardened to RC 64-66. POWERTEC band saw blades stay sharp with a long life and consistent performance. Our blades are built to wear evenly and deliver straight cuts at extreme speeds. (PERFECT FITS) Suitable for most 56-1/8" long band saw blades ♦ 8" Delta 28-180 and 28-185
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.