Lenox
Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal
- Zoro #: G3097053
- Mfr #: 80264D2B123660
Hover or click to zoom Tap to zoom
Key Features
- Promotion Restriction: Not eligible for promotion
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Bimetal
- Package Quantity: 1
$57.09
Subtotal: $57.09
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #80264D2B123660 Specifications
- Zoro #: G3097053
- Mfr #: 80264D2B123660
- UPC #: 082472802641
- Promotion Restriction: Not eligible for promotion
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft.
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Bimetal
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Contour Cutting
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Blade Material: Bi-Metal
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 12 ft
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #80264D2B123660
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80285D2B134040
- LENOX Band Saw Blade, 21 ft. 7-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 1859706
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80198D2B72360
- LENOX Band Saw Blade, 8 ft. 10" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 87875CLB82690
- LENOX Band Saw Blade, 4 ft. 9-7/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 75052D2B41470
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 52764D2B144370
- LENOX Band Saw Blade, 16 ft. 4" L, 3/8" W 1805299
- LENOX Diemaster 2 Band Saw Blade 82060D2B123910
- LENOX Bandsaw Blade 12 Ft 10 Inch X1/2X6T, 12 ft. 10 in L, 1/2" W 82065D2B123910
- M.K. MORSE - 11' x 1" x 0.035 Bimetal Matrix II 10/14 Band Saw Blade 3955131320BX1
- SUPERCUT 56.125-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 311105
- Lenox Power Saw Blades