Lenox

Band Saw Blade, 12 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (Discontinued)



This Product is Discontinued
Shop for all Band Saw Blades

Key Features

  • Primary Saw Application Metal
  • Width 1/2"
  • Teeth per Inch 10/14
  • Thickness 0.025"
  • Material Steel
See all product information

Product Information

  • Brand Lenox
  • MFR # 12907D2B123657
  • Zoro # G7831647
  • UPC #
    082472129076
  • Country of Origin United States
  • Category Band Saw Blades

Dimensions

Length 12 ft.
Width 1/2"
Blade Width 1/2 in
Blade Length 12 ft
For Material Width 1/4 in to 1/2 in
Blade Length Group 12 ft to 12 ft 11 in

Details

Primary Saw Application Metal
Item Band Saw Blade
Teeth per Inch 10/14
Thickness 0.025"
Material Steel
Tooth Type Variable
Grade Diemaster 2
Application Metalworking
For Use With Band Saws
For Use With Saw Type Band Saws
Blade Material Steel
Cutting Edge Style Variable
Tip Material Bi-Metal
For Material Thickness 0 in to 1/8 in
Primary Material Application General Purpose Metal Cutting
Blade Thickness 0.025 in

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Tool Brand Lenox, Blade Width 1/2 in, Blade Length 12 ft, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products