Shop LENOX

Band Saw Blade, 13 ft. 10-1/2" L, 1-1/4" W, 4/6 TPI, Bi-Metal, 0.042" Thick

  • Mfr # 1851990
  • Zoro # G7828521

product price: 
$
102.99
/ea
Free Shipping & Returns

Key Features

Width
1-1/4"
Teeth per Inch
4/6
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1851990
Zoro #
G7828521
UPC #
781303140623
Country of Origin
Mexico

Dimensions

Length
13 ft 10-1/2 in
Width
1-1/4"
Thickness
0.042"
Overall Length
13 ft 10-1/2 in
Overall Width
1 1/4 in
Blade Length
13 ft 10-1/2 in
For Material Width
3/4 in to 2 in
Blade Width
1 1/4 in
For Material Thickness
1/4 in to 3/4 in
Blade Thickness
0.042 in
Blade Length Group
13 ft to 13 ft 11 in
Overall Thickness
0.042 in
For Material Thickness - Minimum
1/4 in
For Material Width - Minimum
3/4 in
For Material Thickness - Maximum
3/4 in
For Material Width - Maximum
2 in
Wire Rope Length
13 ft 10-1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
4/6
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
Classic Pro
Application
Metal Cutting
For Use With
Band Saws
For Use With Saw Type
Band Saws
Primary Material Application
General Purpose Metal Cutting
Materials Cut
Aluminum, Carbon Steel, Stainless Steel
Use Case
Production
Blade Series
Classic Pro
Cutting Edge Style
Variable
Tip Material
Bi-Metal
Blade Material
Steel
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
Compatible Product Type
Band Saws
Series
Classic Pro(TM)
Product Type
Band Saw Blade

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 13 ft 10-1/2 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.