Band Saw Blade, 15 ft. 4 in L, 3/8" W, 10/14 TPI, Bi-Metal, 0.025" Thick
Mfr # 98468D2B154675
Zoro # G7880376
product price:Â $78.99
/ea
Free Shipping & Returns
Key Features
Width
3/8"
Teeth per Inch
10/14
Thickness
0.025"
Primary Saw Application
Metal
Material
Bi-Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
98468D2B154675
Zoro #
G7880376
UPC #
082472984682
Country of Origin
United States
Dimensions
Length
15 ft. 4 in
Width
3/8"
Thickness
0.025"
Overall Width
3/8 in
Overall Length
15 ft 4 in
Blade Length
15 ft 4 in
For Material Thickness
0 in to 1/8 in
Blade Thickness
0.025 in
Blade Width
3/8 in
For Material Width
1/4 in to 1/2 in
Blade Length Group
15 ft to 15 ft 11 in
For Material Thickness - Minimum
0 in
For Material Thickness - Maximum
1/8 in
For Material Width - Maximum
1/2 in
For Material Width - Minimum
1/4 in
Overall Thickness
0.03 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 15 ft 4 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.