Zoro Homepage

Band Saw Blade, 15 ft. 4" L, Tip Material: Metal

  • Mfr # 25757GTB154675

  • Zoro # G0201182


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Teeth per Inch
2/3
Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
Blade Series
Contestor GT
Cutting Edge Style
Gulleted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25757GTB154675
Zoro #
G0201182
UPC #
082472257571
Country of Origin
United States

Dimensions

Blade Thickness
0.042 in
For Material Thickness
1/2 in to 1 in
Blade Length
15 ft 4 in
For Material Width
2 in to 5 in
Overall Width
1 1/4 in
Blade Width
1 1/4 in
Overall Length
15 ft 4 in
Overall Thickness
0.04 in
For Material Width - Maximum
5 in
For Material Width - Minimum
2 in
For Material Thickness - Maximum
1 in
For Material Thickness - Minimum
1/2 in

Details

Item
Band Saw Blade
Teeth per Inch
2/3
Material
Bi-Metal
Materials Cut
Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel
Blade Series
Contestor GT
Cutting Edge Style
Gulleted
Application
Metal Cutting
Primary Material Application
General Purpose Metal Cutting
Tip Material
Bi-Metal
For Workpiece Material
Steel Alloy, Aluminum, Carbon Steel, Mold Steel, Non-Ferrous Metal, Stainless Steel, Structural Steel, Tool Steel
Use Case
Production
Compatible Product Type
Band Saws
Product Type
Band Saw Blade
Series
Contestor GT(R)

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Non-Ferrous Metal, Stainless Steel, Tool Brand Lenox, Blade Series Contestor GT, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft 4 in, Blade Thickness 0.042 in, Teeth per Inch 2/3, Tip Material Bi-Metal, Cutting Edge Style Gulleted, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.