Band Saw Blade, 17 ft. 5 in L, 1-1/4" W, 4/6 TPI, Bi-Metal, 0.042" Thick
- Mfr # ZWEG360C46S 17 FT 5 IN
- Zoro # G2004786
product price:Â
$
90.69
/ea
Key Features
Length
17 ft. 5 in
Width
1-1/4"
Teeth per Inch
4/6
Thickness
0.042"
Primary Saw Application
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZWEG360C46S 17 FT 5 IN
- Zoro #
- G2004786
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 17 ft. 5 in
- Width
- 1-1/4"
- Thickness
- 0.042"
- Overall Width
- 1 1/4 in
- Overall Length
- 17 ft 5 in
- Blade Thickness
- 0.042 in
- For Material Thickness
- 1/32 in
- Blade Width
- 3/4 in
- For Material Width
- 3/8 in to 3/4 in
- Blade Length
- 17 ft 5 in
- Blade Length Group
- 17 ft to 19 ft 11 in
- For Material Thickness - Minimum
- 3/8 in
- For Material Width - Maximum
- 5 in
- For Material Thickness - Maximum
- 3/4 in
- For Material Width - Minimum
- 1 1/4 in
- Overall Thickness
- 0.042 in
- Wire Rope Length
- 17 ft 5 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Aluminum, Carbon Steel, Tool Brand MK Morse, Blade Series Challenger, Use Case General/Maintenance, Blade Width 3/4 in, Blade Length 17 ft 5 in, Blade Thickness 0.042 in, Coil Length Not Applicable, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Raker, Variable, For Material Thickness 1/32 in, For Material Width 3/8 in to 3/4 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.