Shop LENOX
See all product information
Create Account
Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 4/6 TPI, Bi-Metal, 0.042" Thick
- Mfr # 27828RPB154725
- Zoro # G3190801
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/4"
Teeth per Inch
4/6
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27828RPB154725
- Zoro #
- G3190801
- UPC #
- 082472278286
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 4/6
- Primary Saw Application
- Metal
- Material
- Bi-Metal
- Tooth Type
- Variable
- Grade
- RX+
- For Use With
- Band Saws
- Application
- Structural Shapes
- For Use With Saw Type
- Band Saws
- Primary Material Application
- Structural Shapes
- Tip Material
- Bi-Metal
- Cutting Edge Style
- Variable
- Blade Material
- Bi-Metal
- Use Case
- Production
- Materials Cut
- Carbon Steel
- Blade Series
- Rx+
- Blade Type
- Bi-Metal, RX+
- For Workpiece Material
- Carbon Steel, Structural Steel
- Compatible Product Type
- Band Saws
- Product Type
- Band Saw Blade
- Series
- RX+
- Shell Material
- Bi-Metal
- Traction Material
- Bi-Metal
Dimensions
- Length
- 15 ft 6 in
- Width
- 1-1/4"
- Thickness
- 0.042"
- Overall Width
- 1 1/4 in
- Overall Length
- 15 ft 6 in
- For Material Width
- 3/4 in to 2 in
- Blade Width
- 1 1/4 in
- Blade Thickness
- 0.042 in
- Blade Length
- 15 ft 6 in
- For Material Thickness
- 1/4 in to 3/4 in
- Blade Length Group
- 15 ft to 15 ft 11 in
- For Material Thickness - Maximum
- 3/4 in
- For Material Thickness - Minimum
- 1/4 in
- For Material Width - Maximum
- 2 in
- For Material Width - Minimum
- 3/4 in
- Overall Thickness
- 0.042 in
- Wire Rope Length
- 15 ft 6 in
Description
Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Carbon Steel, Tool Brand Lenox, Blade Series Rx+, Use Case Production, Blade Width 1 1/4 in, Blade Length 15 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.