Band Saw Blade, 18 ft. 6" L, 1-1/4" W, 5/8 TPI, Bi-Metal, 0.042" Thick

  • Mfr # 93745RPB185640

  • Zoro # G6835403


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Width
1-1/4"
Thickness
0.042"
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93745RPB185640
Zoro #
G6835403
UPC #
082472937459
Country of Origin
United States

Dimensions

Length
18 ft. 6"
Width
1-1/4"
Thickness
0.042"
Overall Length
18 ft 6 in
Overall Width
1 1/4 in
Blade Thickness
0.042 in
Blade Width
1 1/4 in
For Material Thickness
1/4 in to 3/4 in
For Material Width
3/4 in to 2 in
Blade Length
18 ft 6 in
Blade Length Group
17 ft to 19 ft 11 in
Overall Thickness
0.04 in
For Material Thickness - Minimum
1/4 in
For Material Thickness - Maximum
3/4 in
For Material Width - Minimum
3/4 in
For Material Width - Maximum
2 in

Details

Item
Band Saw Blade
Teeth per Inch
5/8
Primary Saw Application
Metal
Material
Bi-Metal
Tooth Type
Variable
Grade
RX+
Application
Structural Shapes
For Use With
Band Saws
For Use With Saw Type
Band Saws
Blade Material
Bi-Metal
Tip Material
Bi-Metal
Use Case
Production
Cutting Edge Style
Variable
Materials Cut
Carbon Steel
Primary Material Application
Structural Shapes
Blade Series
Rx+
Blade Type
Bi-Metal, RX+
Compatible Product Type
Band Saws
For Workpiece Material
Carbon Steel, Structural Steel
Product Type
Band Saw Blade
Series
RX+

Description

Band Saw Blade, Primary Material Application Structural Shapes, Materials Cut Carbon Steel, Tool Brand Lenox, Blade Series Rx+, Use Case Production, Blade Width 1 1/4 in, Blade Length 18 ft 6 in, Blade Thickness 0.042 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Bi-Metal, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.