Shop AGGRESSOR
See all product information
Create Account
Bi-Metal Bandsaw Blade, 1", 12"x6", 3/4", 12 ft. 6 in L, 1" W, 3/4 TPI, Bimetal, 0.035" Thick
Mfr # A976-126
Zoro # G4790941
product price:Â
$
45.25
/ea
Key Features
Length
12 ft. 6 in
Width
1"
Teeth per Inch
3/4
Thickness
0.035"
Primary Saw Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A976-126
- Zoro #
- G4790941
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12 ft. 6 in
- Width
- 1"
- Thickness
- 0.035"
Details
- Item
- Bi-Metal Bandsaw Blade,1",12"x6",3/4"
- Teeth per Inch
- 3/4
- Primary Saw Application
- General Purpose
- Material
- Bimetal
Description
1 x .035 Bi-Metal Band 3/4 Variable Pitch Straight Tooth 0 Degree Rake for smoother cutting and general applications.