Shop LENOX
See all product information
Create Account
Band Saw Blade, 19 ft 5" L, 0.75" W
- Mfr # 95701CLB195920
- Zoro # G415677894
product price:Â
$
92.49
/ea
Key Features
Teeth per Inch
6/10
Overall Length
19 ft 5 in
Overall Width
3/4 in
Overall Thickness
0.035 in
Tip Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95701CLB195920
- Zoro #
- G415677894
- UPC #
- 082472957013
- Country of Origin
- Korea, Republic of
- Item
- Band Saw Blade
- Teeth per Inch
- 6/10
- Tip Material
- Bi-Metal
- Series
- Classic(TM)
- Cutting Edge Style
- Variable
- Use Case
- General/Maintenance
- For Workpiece Material
- Steel Alloy, Aluminum, Bearing Steel, Carbon Steel, Stainless Steel, Structural Steel, Tool Steel
Description
Band saw blade