Lenox
Band Saw Blade, 19 ft. L, 2" W, 2/3 TPI, 0.063" Thick, Steel
Mfr # 1808110
Zoro # G7947655
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Length 19 ft.
- Width 2"
- Teeth per Inch 2/3
- Thickness 0.063"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN750-50-B16-N Control Lever Steel (16MA91/N)
- PROTO 1" Drive, 2 1/2 in Groove dia, 2.71 in Hub dia SAE Socket, 6 Points (JRR10040)
- EXCEL BLADES Needle Nose Pliers with Side Cutter (55580IND)
- RICHELIEU HARDWARE 2 1/2-inch (64 mm) Bi-Metal Hole Saw with Mandrel and Pilot Drill (961721)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87922CLB134115)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792735)
- LENOX Band Saw Blade, 14 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79709CLB144420)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87894CLB113355)
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (89322QPB123660)
- LENOX Band Saw Blade, 13 ft. 2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (97447QPB134015)
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C58M42-12' 6)
- Lenox Band Saw Blades