Shop LENOX
See all product information
Create Account
Band Saw Blade, 21 ft. 10 in L, 1-1/2" W, 4/6 TPI, Bi-Metal, 0.050" Thick
- Mfr # 1813094
- Zoro # G7948556
product price:Â
$
183.99
/ea
Free Shipping & Returns
Key Features
Width
1-1/2"
Teeth per Inch
4/6
Thickness
0.050"
Primary Saw Application
Metal
Material
Bi-Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1813094
- Zoro #
- G7948556
- UPC #
- 781303095930
- Country of Origin
- United States
Dimensions
- Length
- 21 ft. 10 in
- Width
- 1-1/2"
- Thickness
- 0.050"
- Overall Length
- 21 ft 10 in
- Overall Width
- 1 1/2 in
- Blade Length
- 21 ft 10 in
- Blade Thickness
- 0.05 in
- For Material Thickness
- 1/4 in to 3/4 in
- Blade Width
- 1 1/2 in
- For Material Width
- 3/4 in to 2 in
- Blade Length Group
- 20 ft & Up
- For Material Thickness - Minimum
- 1/4 in
- For Material Thickness - Maximum
- 3/4 in
- For Material Width - Minimum
- 3/4 in
- Overall Thickness
- 0.05 in
- For Material Width - Maximum
- 2 in
- Wire Rope Length
- 21 ft 10 in
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Stainless Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/2 in, Blade Length 21 ft 10 in, Blade Thickness 0.05 in, Teeth per Inch 4/6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in, For Use With Saw Type Band Saws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.